20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5A Fast Acting Class K5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2099824| Mfr #: NON-5

$3.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099824 Mfr #: NON-5
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Diameter: 9/16"Class: K5
Body Style: CylindricalLength: 2"
Fuse Amps: 5ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. It has a single element. As far as size goes, it is 9/16" in diameter. When it comes to product classification, this item can be grouped as K5. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. It is a nonindicating fuse. The body is made of melamine material. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.