5A Fast Acting Melamine Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G0930106| Mfr #: NOS-5

$15.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930106 Mfr #: NOS-5
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLSFuse Interrupt Rating: 50kA at 600VAC
Diameter: 13/16"Class: K5
Body Style: CylindricalLength: 5"
Fuse Amps: 5ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as K5. Functionally equal to Mersen/Ferraz Shawmut OTS, Littelfuse NLS, you'll thoroughly enjoy its use. The body is made of melamine material. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.