Fuse, 5A, Class PT, ABWNA, 5500VAC

BUSSMANN| Zoro #: G0445697| Mfr #: 5-5ABWNA5E

$127.02 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fuse Speed: Time Delay
Series: ABWNA
Body Style: Cylindrical
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0445697 Mfr #: 5-5ABWNA5E
Fuse Speed: Time DelaySeries: ABWNA
Body Style: CylindricalFuse Interrupt Rating: 50kA at 5500VAC
Diameter: 1"Fuse Voltage Rating: 5500VAC
Length: 5-5/8"Indicating / Nonindicating: Nonindicating
Body Material: CeramicStandards: IEC 282-1, ANSI C37.46
Fuse Amps: 5ARejection / Nonrejection: Nonrejection
Class: PT E-RatedItem: Fuse
Element: SingleCountry of Origin (subject to change): India

Product Description

Fuse, 5A Fuse Amps, Nonindicating, ABWNA Series, 5500VAC Fuse Voltage Rating, Time Delay, PT Fuse Class, Dual Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 5500VAC, Length 5-5/8 In., Diameter 1 In., Standards IEC 282-1, ANSI C37.46

Product Reviews