DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

5A Time Delay Cylindrical Fuse 5500VAC

BUSSMANN| Zoro #: G0556893| Mfr #: 5-5AMWNA5-0E

$216.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0556893 Mfr #: 5-5AMWNA5-0E
Country of Origin (subject to change): United Kingdom

Product Description

Fuse, 5A Fuse Amps, Nonindicating, AMWNA Series, 5500VAC Voltage Rating, Time Delay, PT Fuse Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Interrupt Rating 50kA at 5500VAC, Length 5-39/64 In., Diameter 1 In., Standards IEC 282-1, BS

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.