20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G2289585| Mfr #: FWH-005A6F

$32.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2289585 Mfr #: FWH-005A6F
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 50kA at 500VAC, 50kA at 600VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 1/4"Body Style: Cylindrical
Body Material: FiberglassLength: 1-1/4"
Fuse Amps: 5ACountry of Origin (subject to change): Hungary

Product Description

The hassle of frequently changing fuses will be reduced with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 50kA at 500VAC, 50kA at 600VDC, and fwh series, this high speed semiconductor fuses is a must-have. The voltage rating is 500vac/dc. It is a nonindicating high speed semiconductor fuses. It has a single element. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. When it comes to product classification, this item can be grouped as High Speed. The body is made of fiberglass material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.