5A Ceramic High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G0718261| Mfr #: FWX-5A14F

$19.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 5A
Item: High Speed Semiconductor Fuses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0718261 Mfr #: FWX-5A14F
Indicating / Nonindicating: NonindicatingStandards: CE, UL Recognized, CSA Certified
Item: High Speed Semiconductor FusesElement: Single
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 250VAC/DC
Series: FWXGreen Environmental Attribute: RoHS Compliant
Fuse Speed: Fast ActingBody Material: Ceramic
Class: High SpeedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Holder Code: VBody Style: Cylindrical
Length: 2"Fuse Amps: 5A
Fuse Interrupt Rating: 200kA at 250VAC, 50kA at 250VDCDiameter: 37/64"
Country of Origin (subject to change): India

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 200kA at 250VAC, 50kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. The voltage rating is 250vac/dc. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 37/64" in diameter. The body is made of ceramic material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews