5A Fast Acting Cylindrical Fuse 5PK 250VAC

EATON BUSSMANN| Zoro #: G1922672| Mfr #: GDA-5A

$20.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922672 Mfr #: GDA-5A
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDA
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Fuse Amps: 5ACountry of Origin (subject to change): China

Product Description

Fuse, 5A Fuse Amps, Nonindicating, GDA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSD, Littelfuse 216, Standards CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.