JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G2149761| Mfr #: MDQ-5

$21.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149761 Mfr #: MDQ-5
Fuse Interrupt Rating: 200A at 250VACStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Fuse Holder Code: G
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 250VAC
Length: 1-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 5ADiameter: 1/4"
Element: DualSeries: MDQ
In Line Fuseholder: GCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 5A fuse amps, an interrupt rating of 200A at 250VAC, and mdq series, this fuse is a must-have. It has a dual element. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. It is a nonindicating fuse. The voltage rating is 250vac. This comes in a quantity of 5. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.