5A Fast Acting Blade Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G0922485| Mfr #: ATC-5

$0.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922485 Mfr #: ATC-5
Standards: UL Recognized Guide JFHR2, File E56412Functionally Equal To: Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO
Fuse Interrupt Rating: 1kA at 32VDCIndicating / Nonindicating: Nonindicating
Fuse Amps: 5AColor Code: Tan
Diameter: Not ApplicableElement: Single
Width: 3/4"Depth: 7/32"
Green Environmental Attribute: RoHS CompliantSeries: ATC
Body Style: BladeFuse Speed: Fast Acting
Body Material: plasticFuse Voltage Rating: 32VDC
Length: 3/4"Rejection / Nonrejection: Nonrejection
Item: FuseCountry of Origin (subject to change): Japan

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 5A fuse amps, an interrupt rating of 1kA at 32VDC, and atc series, this fuse is a must-have. The body is made of plastic material. The voltage rating is 32vdc. It has a single element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO, you'll thoroughly enjoy its use. Standards include: UL Recognized Guide JFHR2, File E56412. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.