5A Fast Acting Blade Fuse 32VDC

BUSSMANN| Zoro #: G1489896| Mfr #: ATM-5

$0.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489896 Mfr #: ATM-5
Element: SingleDiameter: Not Applicable
Series: ATMBody Material: plastic
Standards: ULGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 3/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 1kA at 32VDC
Functionally Equal To: Littelfuse 297Depth: 5/32"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 7/16"Color Code: Tan
Fuse Amps: 5ACountry of Origin (subject to change): Japan

Product Description

Fuse, 5A Fuse Amps, Nonindicating, ATM Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 3/4 In., Width 7/16 In., Depth 5/32 In., Diameter Not Applicable, Color Code Tan, Standards UL, Functionally Equal To Littelfuse 297

Product Reviews

Save 15%. Sign up for Z-mail.