Eaton Bussmann
Plug Fuse, Time Delay, 5A, S Series, 125V AC, Not Rated
Mfr # S-5
Zoro # G0785531
$56.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time Delay
- Amps 5A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Plug Fuse, Time Delay, 8A, T Series, 125V AC, Not Rated T-8
- EATON BUSSMANN Bussmann 15 amps Time Delay Plug Fuse , 3PK BP/TL-15
- EATON BUSSMANN Plug Fuse, Time Delay, 20A, SL Series, 125V AC, Not Rated SL-20
- EATON BUSSMANN Plug Fuse, 30 A, 125 V, 10 kA Interrupt, Plastic Body, Time Delay Fuse BP/TL-30
- EATON BUSSMANN Plug Fuse, Time Delay, 5A, T Series, 125V AC, Not Rated T-5
- EATON BUSSMANN Plug Fuse, Time Delay, 6-1/4A, T Series, 125V AC, Not Rated T-6-1/4
- EATON BUSSMANN 2Pk 25A S Plug Fuse BP/S-25
- EATON BUSSMANN Plug Fuse, 30 A, 125 V, 10 kA Interrupt, Plastic Body, Low Voltage, Time Delay Fuse TL-30
- EATON BUSSMANN Plug Fuse, 25 A, 125 V, 10 kA Interrupt, Plastic Body, Time Delay Fuse BP-TL-25
- EATON BUSSMANN Breaker Mini 15Amp BP/MB-15
- EATON BUSSMANN Plug Fuse, Time Delay, 20A, TL Series, 125V AC, Not Rated TL-20
- Eaton Bussmann Plug Fuses