5A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1284193| Mfr #: S501-5-R

$7.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284193 Mfr #: S501-5-R
Standards: CE, UL Guide JDYX2, CSA CertificationFunctionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216
Fuse Interrupt Rating: 1.5kA at 250VACRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 5ADiameter: 5mm
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: S501In Line Fuseholder: E
Fuse Holder Code: EBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 250VACLength: 20mm
Country of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. The voltage rating is 250vac. The body is made of ceramic material. It is a nonindicating fuse. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.