JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1658684| Mfr #: S505-5-R

$7.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658684 Mfr #: S505-5-R
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Standards: UL, CSA, VDE, SEMKO, CCC, IMQ, BSIFuse Voltage Rating: 250VAC
Series: S505Body Style: Cylindrical
Indicating / Nonindicating: NonindicatingFuse Holder Code: E
Length: 20mmFuse Interrupt Rating: 1.5kA at 250VAC
Element: SingleItem: Fuse
Body Material: CeramicDiameter: 5.2mm
Functionally Equal To: Mersen/Ferraz Shawmut GSF, Littelfuse 215In Line Fuseholder: E
Green Environmental Attribute: RoHS CompliantFuse Amps: 5A
Country of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 5A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s505 series, this fuse is a must-have. It has a single element. It comes in a quantity of 5. The voltage rating is 250vac. The body is made of ceramic material. As far as size goes, it is 5.2mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSF, Littelfuse 215, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: UL, CSA, VDE, SEMKO, CCC, IMQ, BSI. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.