5A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G1364151| Mfr #: T-5

$56.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364151 Mfr #: T-5
Indicating / Nonindicating: IndicatingRejection / Nonrejection: Nonrejection
Body Material: CeramicBody Style: Screw-In (Type S)
Series: TFuse Speed: Time Delay
Element: DualFuse Voltage Rating: 125VAC
Functionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOOItem: Fuse
Fuse Interrupt Rating: 10kA at 125VACStandards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 5ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 5A fuse amps, an interrupt rating of 10kA at 125VAC, and t series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GT, Littelfuse TOO, you'll thoroughly enjoy its use. It is an indicating fuse. The body is made of ceramic material. The voltage rating is 125vac. It has a dual element. This comes in a quantity of 4. Standards include: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.