5A Fast Acting Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G1258126| Mfr #: W-5

$17.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuse Voltage Rating: 125VAC
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GW, Littelfuse WOO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258126 Mfr #: W-5
Fuse Voltage Rating: 125VACItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GW, Littelfuse WOOFuse Amps: 5A
Element: SingleFuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingFuse Interrupt Rating: 10kA at 125VAC
Rejection / Nonrejection: NonrejectionSeries: W
Body Material: CeramicStandards: CE, UL 248-11 Guide JEFV, File E12112
Body Style: Screw-In (Type W)Country of Origin (subject to change): Mexico

Description

Fuse, 5A Fuse Amps, W Series, Indicating, 125VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Screw-In (Type W), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut GW, Littelfuse WOO, Standards CE, UL 248-11 Guide JEFV, File E12112, Package Quantity 4

Reviews