6-1/4A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2265925| Mfr #: AGC-6-1/4-R

$7.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265925 Mfr #: AGC-6-1/4-R
Indicating / Nonindicating: NonindicatingDiameter: 1/4"
Fuse Speed: Fast ActingBody Material: Glass
Length: 1-1/4"Series: AGC
Element: SingleIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Item: FuseRejection / Nonrejection: Nonrejection
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 6-1/4AFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 6-1/4A Fuse Amps, Nonindicating, AGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5
Save 15%. Sign up for Z-mail.