6-1/4A Time Delay Melamine Class CC Fuse 600VAC/150VDC

EATON BUSSMANN| Zoro #: G1012164| Mfr #: LP-CC-6-1/4

$20.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012164 Mfr #: LP-CC-6-1/4
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDCStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRClass: CC
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 600VAC/150VDC
Length: 1-1/2"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 6-1/4ADiameter: 13/32"
Element: DualSeries: LP-CC
In Line Fuseholder: D/WFuse Holder Code: D/W
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 6-1/4A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 150VDC, and lp-cc series, this fuse is a must-have. The voltage rating is 600vac/150vdc. It has a dual element. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as CC. The body is made of melamine material. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.