6-1/4A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1232655| Mfr #: NON-6-1/4

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232655 Mfr #: NON-6-1/4
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Functionally Equal To: Mersen/Ferraz Shawmut OT
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDCIndicating / Nonindicating: Nonindicating
Fuse Amps: 6-1/4ADiameter: 9/16"
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableClass: K5
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 250VAC/125VDC
Length: 2"Rejection / Nonrejection: Nonrejection
Item: FuseCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 6-1/4A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. The body is made of melamine material. It has a single element. As far as size goes, it is 9/16" in diameter. It is a nonindicating fuse. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.