20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

6-1/4A Time Delay Cylindrical Glass Fuse 300VAC

EATON BUSSMANN| Zoro #: G1862061| Mfr #: GMQ-6-1/4

$8.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862061 Mfr #: GMQ-6-1/4
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Interrupt Rating: 10kA at 300VAC
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 300VAC
Length: 2-1/4"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 6-1/4ADiameter: 5/8"
Element: SingleSeries: GMQ
In Line Fuseholder: 1CW07Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 6-1/4A fuse amps, an interrupt rating of 10kA at 300VAC, and gmq series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 300vac. The body is made of glass material. As far as size goes, it is 5/8" in diameter. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.