6-1/4A Time Delay Cylindrical Fuse 125VAC

BUSSMANN| Zoro #: G1031581| Mfr #: FNA-6-1/4

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031581 Mfr #: FNA-6-1/4
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Fuse Holder Code: D
Class: SupplementalBody Style: Cylindrical
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 125VAC
Item: FuseFuse Voltage Rating: 125VAC
In Line Fuseholder: DIndicating / Nonindicating: Indicating
Fuse Amps: 6-1/4ADiameter: 13/32"
Element: DualFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Series: FNACountry of Origin (subject to change): Mexico

Product Description

Fuse, 6-1/4A Fuse Amps, Indicating, FNA Series, 125VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.