Eaton Bussmann
Time Delay, 250V AC, Not Rated
Mfr # MDQ-6-1/4
Zoro # G1400962
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDQ
- Speed Time-Delay
- Amps 6.25A
- AC Voltage Rating 250V AC
- Visual Indication Non-indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 1A, GDC Series, 250V AC, Not Rated, 20mm L x 5mm dia GDC-1A
- EATON BUSSMANN Time Delay, 300V AC, Not Rated GMQ-6-1/4
- EATON BUSSMANN Fuse, Time Delay, 3-2/10A, MDA Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDA-3-2/10-R
- EATON BUSSMANN Fuse, Fast Acting, 2-1/2A, KLM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia KLM-2-1/2
- EATON BUSSMANN Fuse, Time Delay, 80A, FRN-R Series, 250V AC, 125V DC, 5-7/8" L x 1-1/16" dia FRN-R-80
- EATON BUSSMANN Fuse, Time Delay, 100mA, S506 Series, 250V AC, Not Rated, 20mm L x 5mm dia S506-100-R
- EATON BUSSMANN Fuse, Time Delay, 30 A, CIF21 Series, 600V AC, 250V DC, 55mm L x 14mm dia 30CIF21
- EATON BUSSMANN Fuse, Time Delay, 250 A, KRP-CL Series, 600V AC, Not Rated, 8-5/8" L x 2-1/2" dia KRP-CL-250
- EATON BUSSMANN Fuse, Time Delay, 1,350 A, KRP-C Series, 600V AC, 300V DC, 10-3/4" L x 3" dia KRP-C-1350SP
- MERSEN Time Delay, 600V AC, 500V DC AJT300
- LITTELFUSE Fuse, Time Delay, 10A, LLSRK Series, 600VAC, 300VDC, 5" L x 13/16" dia LSRK010
- Eaton Bussmann Fuses