JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

6-1/4A Time Delay Fiberglass Midget Fuse 500VAC

BUSSMANN| Zoro #: G1845742| Mfr #: FNQ-6-1/4

$32.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1845742 Mfr #: FNQ-6-1/4
Body Material: FiberglassIn Line Fuseholder: D
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Class: MidgetSeries: FNQ
Body Style: CylindricalFuse Voltage Rating: 500VAC
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Diameter: 13/32"Element: Dual
Fuse Interrupt Rating: 10kA at 500VACIndicating / Nonindicating: Nonindicating
Functionally Equal To: Mersen/Ferraz Shawmut GFNGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 6-1/4AItem: -1
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. You're sure to love this fuse's features, which include 6-1/4A fuse amps, an interrupt rating of 10kA at 500VAC, and fnq series. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Midget. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It has a dual element. The voltage rating is 500vac. It is a nonindicating fuse. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.