JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

6-1/4A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G0978923| Mfr #: S-6-1/4

$28.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978923 Mfr #: S-6-1/4
Element: DualRejection / Nonrejection: Rejection
Fuse Voltage Rating: 125VACFuse Speed: Time Delay
Body Style: Screw-In (Type S)Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO
Series: SFuse Interrupt Rating: 10kA at 125VAC
Item: FuseBody Material: Ceramic
Indicating / Nonindicating: IndicatingStandards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 6-1/4ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 6-1/4A Fuse Amps, S Series, Indicating, 125VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Rejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO, Standards CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.