WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, 6-3/10A, GDA, 250VAC, PK5

BUSSMANN| Zoro #: G0345143| Mfr #: GDA-6.3A

$16.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Fuse Amps: 6-3/10A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0345143 Mfr #: GDA-6.3A
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Fuse Amps: 6-3/10AElement: Single
Diameter: 5mmIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingIn Line Fuseholder: E
Fuse Interrupt Rating: 1.5kA at 250VACSeries: GDA
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Material: CeramicStandards: CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Body Style: CylindricalLength: 20mm
Fuse Voltage Rating: 250VACCountry of Origin (subject to change): China

Product Description

Fuse, 6-3/10A Fuse Amps, Nonindicating, GDA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSD, Littelfuse 216, Standards CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR, Package Quantity 5

Product Reviews