6-3/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2024206| Mfr #: S500-6.3-R

$9.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024206 Mfr #: S500-6.3-R
Item: FuseBody Style: Cylindrical
Indicating / Nonindicating: IndicatingRejection / Nonrejection: Nonrejection
Diameter: 5mmBody Material: Glass
Length: 20mmElement: Single
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Series: S500Fuse Voltage Rating: 250VAC
Fuse Speed: Fast ActingIn Line Fuseholder: E
Functionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217Fuse Holder Code: E
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 6-3/10A
Country of Origin (subject to change): China

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 6-3/10A fuse amps, an interrupt rating of 35A at 250Vac, and s500 series, this fuse is a must-have. It has a single element. This comes in a quantity of 5. Functionally equal to Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. It is an indicating fuse. As far as size goes, it is 5mm in diameter. The body is made of glass material. The voltage rating is 250vac. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.