PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

6-3/10A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1729384| Mfr #: S505-6.3-R

$14.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729384 Mfr #: S505-6.3-R
Element: SingleRejection / Nonrejection: Nonrejection
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Item: FuseIn Line Fuseholder: E
Standards: UL, CSA, VDE, SEMKO, CCC, IMQ, BSIFuse Holder Code: E
Fuse Voltage Rating: 250VACDiameter: 5.2mm
Fuse Speed: Time DelayBody Style: Cylindrical
Series: S505Body Material: Ceramic
Length: 20mmFunctionally Equal To: Mersen/Ferraz Shawmut GSF, Littelfuse 215
Fuse Interrupt Rating: 1.5kA at 250VACFuse Amps: 6-3/10A
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 6-3/10A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s505 series, this fuse is a must-have. The body is made of ceramic material. It comes in a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GSF, Littelfuse 215, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 250vac. As far as size goes, it is 5.2mm in diameter. It has a single element. Standards include: UL, CSA, VDE, SEMKO, CCC, IMQ, BSI. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews