6A Fast Acting Class T Fuse 300VAC

EATON BUSSMANN| Zoro #: G0869294| Mfr #: JJN-6

$23.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0869294 Mfr #: JJN-6
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Holder Code: AZFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Fuse Voltage Rating: 300VAC/160VDCDiameter: 13/32"
Body Style: CylindricalLength: 7/8"
Fuse Amps: 6ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 6A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 7/8 In., Diameter 13/32 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.