JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

60A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G1912303| Mfr #: JJN-60

$18.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912303 Mfr #: JJN-60
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 300VAC/160VDC
Series: JJNFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Element: SingleBody Material: Melamine
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Class: T
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: BABody Style: Cylindrical
Length: 7/8"Fuse Amps: 60A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 60A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 7/8 In., Diameter 9/16 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Save 15%. Sign up for Z-mail.