Fuse, 60 Amp, 600VAC, Fast, Ser JJS

BUSSMANN| Zoro #: G2459335| Mfr #: JJS-60

$23.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Fuse
Functionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Fuse Amps: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2459335 Mfr #: JJS-60
Item: FuseFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Fuse Amps: 60AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 13/16"
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Fuse Interrupt Rating: 200kA at 600VACSeries: JJS
Rejection / Nonrejection: NonrejectionFuse Holder Code: BM
Body Material: MelamineStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Body Style: CylindricalClass: T
Length: 1-1/2"Fuse Voltage Rating: 600VAC
Country of Origin (subject to change): Mexico

Product Description

Fuse, 60A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/16 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews