JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

60A Time Delay Ceramic Class T Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G0455375| Mfr #: LPT-60

$37.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0455375 Mfr #: LPT-60
Fuse Interrupt Rating: 200kA at 600VAC, 10kA at 300VDCStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Class: TBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Ceramic
Fuse Voltage Rating: 600VAC/300VDCLength: 1-9/16"
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 60A
Diameter: 13/16"Element: Dual
Green Environmental Attribute: RoHS CompliantSeries: LPT
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 60A fuse amps, an interrupt rating of 200kA at 600VAC, 10kA at 300VDC, and lpt series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. The body is made of ceramic material. It has a dual element. When it comes to product classification, this item can be grouped as T. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.