BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

600A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G1979573| Mfr #: JJN-600

$119.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Fuse Amps: 600A
Element: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979573 Mfr #: JJN-600
Item: FuseFuse Amps: 600A
Element: SingleDiameter: 1-1/4"
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCSeries: JJN
Rejection / Nonrejection: NonrejectionFuse Holder Code: BE
Body Material: MelamineStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Body Style: Bolt-onClass: T
Length: 3-1/16"Fuse Voltage Rating: 300VAC/160VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 600A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 3-1/16 In., Diameter 1-1/4 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Reviews