600A Fast Acting Bolt-On Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G1055381| Mfr #: JKS-600

$409.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055381 Mfr #: JKS-600
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLS
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Width: Not Applicable
Indicating / Nonindicating: NonindicatingDepth: Not Applicable
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 600VAC
Element: SingleClass: J
Fuse Interrupt Rating: 200kA at 600VACSeries: JKS
Body Material: MelamineFuse Speed: Fast Acting
Fuse Amps: 600ADiameter: 2-1/2"
Body Style: Bolt-onLength: 8"
Country of Origin (subject to change): Mexico

Product Description

Fuse, 600A Fuse Amps, Nonindicating, JKS Series, 600VAC Fuse Voltage Rating, Fast Acting, Single Element, J Class, Body Material Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 200kA at 600VAC, Length 8 In., Width Not Applicable, Depth Not Applicable, Diameter 2-1/2 In., Functionally Equal To Mersen/Ferraz Shawmut A4J, Littelfuse JLS, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Save 15%. Sign up for Z-mail.