600A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2038863| Mfr #: LPJ-600SP

$495.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038863 Mfr #: LPJ-600SP
Element: DualBody Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCDepth: Not Applicable
Class: JRejection / Nonrejection: Nonrejection
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Length: 8"Fuse Amps: 600A
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Diameter: 2-19/32"Series: LPJ
Body Style: BladeCountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 600A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. It has a dual element. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 2-19/32" in diameter. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.