600A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2105065| Mfr #: LPJ-600SPI

$558.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105065 Mfr #: LPJ-600SPI
Element: DualBody Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCDepth: Not Applicable
Class: JRejection / Nonrejection: Nonrejection
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Body Style: BladeLength: 8"
Fuse Amps: 600AIndicating / Nonindicating: Indicating
Diameter: 2-19/32"Series: LPJ-I
Country of Origin (subject to change): Mexico

Product Description

Fuse, 600A Fuse Amps, Indicating, LPJ-I Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 8 In., Width Not Applicable, Depth Not Applicable, Diameter 2-19/32 In., Functionally Equal To Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.