600A Fast Acting Class H Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G0849642| Mfr #: NON-600

$177.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849642 Mfr #: NON-600
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787Length: 10-3/8"
Fuse Amps: 600AFuse Interrupt Rating: 10kA at 250VAC
Diameter: 2-19/32"Class: H
Body Style: BladeCountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 600A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 250VAC, Length 10-3/8 In., Diameter 2-19/32 In., Functionally Equal To Mersen/Ferraz Shawmut OT, Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787

Product Reviews

Save 15%. Sign up for Z-mail.