600A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G2027751| Mfr #: FWH-600A

$181.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027751 Mfr #: FWH-600A
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Amps: 600AFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Green Environmental Attribute: RoHS CompliantDiameter: 2"
Fuse Holder Code: CBody Style: Bolt on
Body Material: FiberglassLength: 4-11/32"
Country of Origin (subject to change): Mexico

Product Description

Have a high speed semiconductor fuses from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 600A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. The body is made of fiberglass material. The voltage rating is 500vac/dc. As far as size goes, it is 2" in diameter. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. It has a single element. When it comes to product classification, this item can be grouped as High Speed. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.