600A High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G0798201| Mfr #: FWP-600A

$399.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798201 Mfr #: FWP-600A
Element: SingleSeries: FWP
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: Bolt OnBody Material: Fiberglass
Length: 7-3/32"Fuse Amps: 600A
Fuse Holder Code: CFuse Interrupt Rating: 200kA at 700VAC, 10kA at 700VDC
Green Environmental Attribute: RoHS CompliantDiameter: 2-1/2"
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 600A fuse amps, an interrupt rating of 200kA at 700VAC, 10kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. The voltage rating is 700vac/dc. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 2-1/2" in diameter. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.