20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

600A High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G0748291| Mfr #: FWX-600A

$84.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748291 Mfr #: FWX-600A
Element: SingleSeries: FWX
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Rejection / Nonrejection: NonrejectionClass: High Speed
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 1-1/2"
Body Style: Bolt onLength: 3-27/32"
Fuse Amps: 600ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 600A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. The voltage rating is 250vac/dc. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. The body is made of ceramic material. When it comes to product classification, this item can be grouped as High Speed. As far as size goes, it is 1-1/2" in diameter. It has a single element. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.