600A Fiberglass High Speed Semiconductor Fuse 600VAC

BUSSMANN| Zoro #: G1289285| Mfr #: KAC-600

$492.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289285 Mfr #: KAC-600
Standards: CE, UL RecognizedFuse Voltage Rating: 600VAC
Element: SingleBody Style: Bolt on
Body Material: FiberglassSeries: KAC
Fuse Interrupt Rating: 200kA at 600VACItem: High Speed Semiconductor Fuses
Class: High SpeedIndicating / Nonindicating: Nonindicating
Functionally Equal To: Littelfuse KLC, Mersen/Ferraz Shawmut A60XRejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingDiameter: 2-1/2"
Length: 6-1/4"Fuse Amps: 600A
Country of Origin (subject to change): Mexico

Product Description

Use a high speed semiconductor fuses from Bussmann for a quick fuse replacement. With fast acting fuse speed, 600A fuse amps, an interrupt rating of 200kA at 600VAC, and kac series, this high speed semiconductor fuses is a must-have. Functionally equal to Littelfuse KLC, Mersen/Ferraz Shawmut A60X, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 600vac. As far as size goes, it is 2-1/2" in diameter. The body is made of fiberglass material. It has a single element. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized.

Product Reviews

Save 15%. Sign up for Z-mail.