600mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0333155| Mfr #: GMA-600-R

$5.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0333155 Mfr #: GMA-600-R
Body Style: CylindricalItem: Fuse
Series: GMALength: 20mm
Rejection / Nonrejection: NonrejectionDiameter: 5mm
Fuse Holder Code: EBody Material: Glass
In Line Fuseholder: EFuse Speed: Fast Acting
Element: SingleGreen Environmental Attribute: RoHS Compliant
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235Indicating / Nonindicating: Indicating
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 600mA
Country of Origin (subject to change): China

Product Description

Fuse, 600mA Fuse Amps, Indicating, GMA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235, Standards CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval, Package Quantity 5
Save 15%. Sign up for Z-mail.