JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

600mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1550516| Mfr #: GMC-600-R

$10.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550516 Mfr #: GMC-600-R
Diameter: 5mmGreen Environmental Attribute: RoHS Compliant
Fuse Speed: Time DelayElement: Single
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Length: 20mm
Indicating / Nonindicating: IndicatingSeries: GMC
Body Material: GlassItem: Fuse
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 600mA
Country of Origin (subject to change): China

Product Description

Fuse, 600mA Fuse Amps, Indicating, GMC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.