LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

601A Fast Acting Bolt-On FGL/Melamine Class L Fuse 600VAC

BUSSMANN| Zoro #: G0843071| Mfr #: KLU-601

$989.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843071 Mfr #: KLU-601
Fuse Speed: Time DelayElement: Dual
Body Style: Bolt-onFuse Voltage Rating: 600VAC
Green Environmental Attribute: RoHS CompliantStandards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BYFuse Interrupt Rating: 200kA at 600VAC
Rejection / Nonrejection: NonrejectionItem: Fuse
Body Material: Fiberglass/MelamineIndicating / Nonindicating: Nonindicating
Series: KLUClass: L
Diameter: 2-1/2"Length: 8-5/8"
Fuse Amps: 601ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 601A fuse amps, an interrupt rating of 200kA at 600VAC, and klu series, this fuse is a must-have. When it comes to product classification, this item can be grouped as L. Functionally equal to Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, you'll thoroughly enjoy its use. As far as size goes, it is 2-1/2" in diameter. The voltage rating is 600vac. It has a single element. The body is made of melamine material. It is a nonindicating fuse. Standards include: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.