601A Fast Acting FGL/Melamine Class L Fuse 600VAC/340VDC

EATON BUSSMANN| Zoro #: G0528814| Mfr #: KTU-601

$708.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528814 Mfr #: KTU-601
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut A4BY
Fuse Interrupt Rating: 200kA at 600VACLength: 8-5/8"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 601A
Diameter: 2-1/2"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: KTU
Class: LBody Style: Bolt-on
Fuse Speed: Fast ActingBody Material: Fiberglass/Melamine
Fuse Voltage Rating: 600VAC/340VDCCountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 601A fuse amps, an interrupt rating of 200kA at 600VAC, and ktu series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 600vac/340vdc. The body is made of glass/melamine material. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A4BY, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as L. As far as size goes, it is 2-1/2" in diameter. Standards include: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.