JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

60A Fast Acting Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G0244745| Mfr #: JKS-60

$45.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244745 Mfr #: JKS-60
Item: FuseSeries: JKS
Indicating / Nonindicating: NonindicatingFunctionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLS
Body Material: MelamineElement: Single
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Class: JFuse Voltage Rating: 600VAC
Width: Not ApplicableDepth: Not Applicable
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Interrupt Rating: 200kA at 600VAC
Diameter: 1-1/16"Fuse Holder Code: AA
Body Style: CylindricalLength: 2-3/8"
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 60A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. The body is made of melamine material. As far as size goes, it is 1-1/16" in diameter. When it comes to product classification, this item can be grouped as J. It is a nonindicating fuse. The voltage rating is 600vac. It has a single element. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.