60A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1436041| Mfr #: LPJ-60SPI

$56.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436041 Mfr #: LPJ-60SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Fuse Holder Code: AABody Style: Cylindrical
Length: 2-3/8"Fuse Amps: 60A
Indicating / Nonindicating: IndicatingDiameter: 1-1/16"
Series: LPJ-ICountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 60A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 1-1/16" in diameter. It is an indicating fuse. It has a dual element. The body is made of melamine material. The voltage rating is 600vac/300vdc. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.