60A Time Delay Class J Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G2413966| Mfr #: TCF60

$111.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2413966 Mfr #: TCF60
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: Not ApplicableSeries: TCF
Body Material: PlasticFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseStandards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: Plug InClass: J
Fuse Holder Code: 2AAP3Width: 1"
Length: 2-1/8"Fuse Amps: 60A
Depth: 1-1/8"Country of Origin (subject to change): China

Product Description

Fuse, 60 Fuse Amps, Indicating, TCF Series, 600VAC/300VDC Voltage Rating, Time Delay, J Class, Dual Element, Body Material Plastic, Nonrejection, Body Style Plug In, Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-1/8 In., Width 1 In., Depth 1-1/8 In., Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.