60A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

BUSSMANN| Zoro #: G1550324| Mfr #: ANL-60

$49.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 60A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1550324 Mfr #: ANL-60
Standards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171Item: Fuse
Indicating / Nonindicating: IndicatingSeries: ANL
Length: 3-3/16"Green Environmental Attribute: RoHS Compliant
Fuse Speed: Fast ActingFuse Voltage Rating: 32VAC/80VDC
Body Style: Bolt-onBody Material: Glass/Melamine
Element: SingleFuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Diameter: 7/8"Fuse Amps: 60A
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 60A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. It has a single element. As far as size goes, it is 7/8" in diameter. The voltage rating is 32vac/80vdc. It is an indicating fuse. The body is made of glass/melamine material. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews