JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

60A Time Delay Melamine Class G Fuse 480VAC/300VDC

BUSSMANN| Zoro #: G0643903| Mfr #: SC-60

$11.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643903 Mfr #: SC-60
Indicating / Nonindicating: NonindicatingClass: G
Rejection / Nonrejection: RejectionBody Material: Melamine
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Series: SC
Green Environmental Attribute: RoHS CompliantFunctionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Item: FuseDiameter: 7/16"
Body Style: CylindricalLength: 2-1/4"
Fuse Amps: 60AElement: Dual
Fuse Interrupt Rating: 100kA at 480VAC, 10kA at 300VDCFuse Speed: Time Delay
Fuse Voltage Rating: 480VAC/300VDCFuse Holder Code: AK
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 60A fuse amps, an interrupt rating of 100kA at 480VAC, 10kA at 300VDC, and sc series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. It has a dual element. The voltage rating is 480vac/300vdc. The body is made of melamine material. When it comes to product classification, this item can be grouped as G. It is a nonindicating fuse. As far as size goes, it is 7/16" in diameter. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.