60A Time Delay Melamine Class H Fuse 250VAC

EATON BUSSMANN| Zoro #: G0760873| Mfr #: REN-60

$29.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760873 Mfr #: REN-60
Functionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLNFuse Interrupt Rating: 10kA at 250VAC
Length: 3"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 60ADiameter: 13/16"
Element: DualSeries: REN
Renewable / Nonrenewable: RenewableClass: H
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 60A fuse amps, an interrupt rating of 10kA at 250VAC, and ren series, this fuse is a must-have. The body is made of melamine material. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut RF, Littelfuse RLN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as H. It is a nonindicating fuse. It has a dual element. As far as size goes, it is 13/16" in diameter.

Product Reviews

Save 15%. Sign up for Z-mail.