20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

60A Time Delay Melamine Class H Fuse 600VAC

BUSSMANN| Zoro #: G1617131| Mfr #: RES-60

$51.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617131 Mfr #: RES-60
Fuse Voltage Rating: 600VACSeries: RES
Class: HIndicating / Nonindicating: Nonindicating
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut RFS, Littelfuse RLN
Fuse Interrupt Rating: 10kA at 600VACItem: Fuse
Element: DualRenewable / Nonrenewable: Renewable
Body Material: MelamineRejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayLength: 5-1/2"
Fuse Amps: 60ADiameter: 1-1/16"
Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 60A, Renewable / Nonrenewable Renewable, Indicating / Nonindicating Nonindicating, Series RES, 600VAC Fuse Voltage Rating, Class H, Time Delay, Element Dual, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut RFS, Littelfuse RLN
Save 15%. Sign up for Z-mail.